Shop FASCO
See all product information
Create Account
OEM Replacement Motor - 1/3 HP, 3300 RPM, 5.0 in CX, 230V
- Mfr # 7183-0273
- Zoro # G323931705
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Shaft Rotation
Reversible
HP
0.33
Nameplate RPM
3,000 RPM
Body Dia.
4.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7183-0273
- Zoro #
- G323931705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 4.4 in
Details
- Voltage
- 230V
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Nameplate RPM
- 3,000 RPM
- Motor Enclosure Design
- OAO
Description
Fasco OEM replacement motor model 7183-0273 (PEM-7183-0273) delivers 1/3 HP at 3000 RPM, 230V single-phase power and a 4.4-inch OAO diameter for HVACR applications. Designed for direct replacement in compatible OEM equipment, this compact motor offers reliable performance for fan and blower systems requiring a CX shaft configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.