Shop FASCO
See all product information
Create Account
1/12 HP OEM Replacement Motor
- Mfr # D0469
- Zoro # G723932500
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Body Dia.
5 in
Nameplate RPM
1,050 RPM
Hz
60 Hz
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0469
- Zoro #
- G723932500
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Ball
- Nameplate RPM
- 1,050 RPM
- Hz
- 60 Hz
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- OAO
- HP
- 0.08
- Frame
- 42
- No. of Speeds
- 1
Description
FASCO 1/12 HP OEM replacement motor (Supplier Stock No. PEM-D0469) with a flat shaft, 0.500-inch diameter and 3.5-inch extension, designed for continuous air-over duty and 60 Hz operation. Six-pole, Insulation Class B, service factor 1, across-the-line starting; UL Recognized and CSA certified (UPC 818508028835).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.