Motor
- Mfr # K629
- Zoro # G225074593
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Full Load Current @ 60 Hz
0.55 A
Motor Design
Shaded Pole
Insulation Class
B
Shaft Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K629
- Zoro #
- G225074593
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Sleeve
- Full Load Current @ 60 Hz
- 0.55 A
- Motor Design
- Shaded Pole
- Insulation Class
- B
- Motor Shaft Rotation
- CWSE
- Weight
- 2.8 lb
- Usable @ 200V
- Not Usable at 200V
- Frequency
- 60 Hz
- Standards
- CSA, UL
- Motor Thermal Protection
- Impedance
- Usable @ 208V
- Not Usable at 208V
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Enclosure Type
- Open
- Item
- Motor
- Number of Speeds
- 1
- Nameplate Service Factor @ 60 Hz
- 1
- Shaft Design
- Flat
- Phase
- Single
- Nameplate RPM @ 60 Hz
- 2,950 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Shaft Length
- 1 1/8 in
- Shaft Diameter
- 1/4 in
- Overall Length
- 4 5/8 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Impedance, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.