HVAC Motor, 1/10 hp

  • Mfr # D112
  • Zoro # G3208462
product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Frame
4.4
HP
1/10 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D112
Zoro #
G3208462
UPC #
-
Country of Origin
Mexico
Frame
4.4
HP
1/10 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Fan and Blower Motor
Motor Thermal Protection
Included
Nameplate RPM
1500 rpm
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.6 A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Fan and Blower
Ambient Temperature - Maximum
40 Degrees C
Product Type
Fan and Blower Motor
Frequency
60 Hz
Bearing Type
Sleeve
Mounting Stud Location
4/Shaft End
Shaft Design
Flat
Nameplate Service Factor @ 60 Hz
1
Weight
7.2 lb
Number of Speeds
1
Drive Type
Direct Drive
Insulation Class
A
Wattage
70 W
Capacitor Required
Capacitor Not Required
Sub Application
General Purpose
Full Load Current @ 60 Hz
3.6 A
Usable @ 200V
Not Usable at 200V
Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Motor Enclosure Type
Open Air Over
Nameplate Voltage @ 60 Hz
115V AC
Nameplate RPM @ 60 Hz
1,500 RPM
Nameplate Horsepower @ 60 Hz
1/10 hp

Dimensions

Shaft Dia.
3/8"
Shaft Length
2.65"
Overall Length
7.87"
Length Less Shaft
5 13/16 in
Lead Length
27 in
Frame Size
4.4
Body Diameter
4.4 in
Shaft Diameter
3/8 in
Bolt Circle Diameter
3 15/16 in
Length
7 7/8 in

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 3.6 A Full Load Amps, 4.4 Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Lug, Stud, Motor Frame Material Steel

Ratings & reviews