Shop HEATCRAFT
See all product information
Create Account
Motor1/20HP 230V 1550RPM Cw Motor
- Mfr # 2531195
- Zoro # G3197603
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
HP
1/20 HP
Motor Shaft Rotation
Clockwise
Nameplate RPM
1550 rpm
Phase
1
Shaft Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2531195
- Zoro #
- G3197603
- UPC #
- -
- Country of Origin
- United States
- HP
- 1/20 HP
- Item
- Motor
- Motor Shaft Rotation
- Clockwise
- Nameplate RPM
- 1550 rpm
- Phase
- 1
- Voltage
- 230V
Dimensions
- Shaft Dia.
- 5/16"
- Manufacturers Warranty Length
- 1 yr
Description
Motor1/20HP 230V 1550RPM Cw Motor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.