Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/15HP 115/208-230V1PH 1550RPM

  • Mfr # D483

  • Zoro # G3209810


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Frame
4.4
HP
1/15 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D483
Zoro #
G3209810
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
3.15"
Body Dia.
4.39"
Manufacturers Warranty Length
1 yr.
Overall Length
8.56"
Stud Size
#10-32

Details

Frame
4.4
HP
1/15 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings - Extended Studs
Motor Shaft Rotation
Counterclockwise Shaft End
Motor Sub Application
Refrigeration Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
Number of Shafts
1
Phase
1
Voltage
115/208-230V
Motor Bearings
Sleeve
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
3.2/1.6A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Refrigeration Fan

Description

Motor1/15HP 115/208-230V1PH 1550RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.