Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/6HP 208-230V 825RPM Psc

  • Mfr # D798

  • Zoro # G3210282


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
1/6 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D798
Zoro #
G3210282
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
6"
Body Dia.
5.63"
Manufacturers Warranty Length
1 yr.
Overall Length
10.56"
Stud Size
8

Details

Frame
48
HP
1/6 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Sub Application
Condenser Fan Motor
Motor Thermal Protection
Automatic
Nameplate RPM
825 rpm
Number of Shafts
1
Phase
1
Voltage
208-230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous Air Over
Full Load Amps
1.3A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Condenser Fan

Description

Motor1/6HP 208-230V 825RPM Psc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.