Shop FASCO
See all product information
Create Account
OEM Replacement 5.6 in CX Motor 208-2, Model 1125
- Mfr # D2851
- Zoro # G123932353
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,125 RPM
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2851
- Zoro #
- G123932353
- UPC #
- -
- Country of Origin
- India
- Nameplate RPM
- 1,125 RPM
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- Frame
- 48
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 1
Dimensions
- Body Dia.
- 5.6 in
Description
FASCO 1 HP 1125 RPM CX motor (model 1, 1125, 5.6 in, CX, 208-2; Supplier Stock PEM-D2851) is a 48Z frame, 5.6-inch diameter, 208-230/460V single-phase, 60 Hz OAO replacement with keyed 0.620 in shaft (3.25 in extension), continuous air-over duty, B insulation, 6 poles, UL recognized, CSA approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.