Shop FASCO
See all product information
Create Account
OEM Replacement Motor 5.0 in CX 1/3 HP 1675/2
- Mfr # D1092
- Zoro # G423931209
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Frame
42
Body Dia.
5 in
Motor Enclosure Design
OAO
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1092
- Zoro #
- G423931209
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- Motor Shaft Rotation
- CCWSE
- Frame
- 42
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- Hz
- 60 Hz
- Nameplate RPM
- 1,675 RPM
- Motor Bearings
- Sleeve
- HP
- 0.33
- Full Load Amps
- 3.4 A
- No. of Speeds
- 2
Description
FASCO PEM-D1092 OEM replacement motor, 1/3 HP, 1675 RPM, 42-frame, 115V single-phase with OAO mounting. Flat shaft 0.500 in diameter with 7.92 in extension, 4 poles, 60 Hz, continuous duty, Service Factor 1, Insulation Class B; CSA certified, UL Recognized (UPC 815585028116).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.