Zoro Homepage

OEM Replacement Motor, 1 hp

  • Mfr # 03-015W

  • Zoro # G9562707


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V
HP
1 hp
For Use With Mfr. Model Number
HV260-1UD-TS
Fits Brand
Mars Air Doors
Shaft Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-015W
Zoro #
G9562707
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
8 in

Details

Voltage
208/230V
HP
1 hp
For Use With Mfr. Model Number
HV260-1UD-TS
Item
Motor
Fits Brand
Mars Air Doors
Capacitor Required
Included
Application
Industrial
Motor Application
Industrial
OEM Replacement Brand
Mars Air Doors
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
HV260-1UD-TS

Description

OEM Replacement Motor, 1 hp HP, Voltage 208-230V AC, OEM Replacement Brand Mars Air Doors, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.