Zoro Homepage

OEM Replacement Motor, 1/12, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S, S89207

  • Mfr # D1055A

  • Zoro # G514338337


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/12
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1055A
Zoro #
G514338337
UPC #
818508029047
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
18 1/4 in
Length Less Shaft
3 1/2 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Overall Length
21 3/4 in

Details

Frame
42
HP
1/12
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CCWLE
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Nameplate RPM
1,375
No. of Speeds
3
OEM Replacement Brand
IEC
Phase
Single
RPM Range
1,301-1,400
Voltage
115 to 127V AC
Motor Bearings
Ball
Replacement For
5KCP29BK8383S, S89207
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.9 A
Capacitor Required
Yes
Standards
CSA, UL
Motor Service Factor
1
Voltage Compatibility
115V AC, 127V AC
Motor Frame Material
Rolled Steel
Weight
9.73 lb
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,375 RPM, No. of Speeds 3, Full Load Amps 1.9 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29BK8383S, S89207, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.