Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/3, OEM Replacement Brand: FASCO

  • Mfr # D1092A

  • Zoro # G714338373


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/3
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1092A
Zoro #
G714338373
UPC #
818508029078
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
11 1/4 in
Length Less Shaft
3 3/4 in
Bolt Circle Dia.
4 5/8 in
Body Dia.
5 in
Overall Length
15 in

Details

Frame
42
HP
1/3
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
CWLE
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Nameplate RPM
1675/1080 RPM
No. of Speeds
2
Number of Shafts
2
OEM Replacement Brand
FASCO
Phase
Single
RPM Range
1,601-1,700
Voltage
115V AC
Motor Bearings
Ball
Replacement For
1468-306, 71840156, 7855MVA-A11U
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.4 A
Capacitor Required
Yes
Standards
CSA, UL
Motor Service Factor
1
Weight
9.73 lb
Voltage Compatibility
115V AC
Duty Cycle
Continuous
Motor Frame Material
Rolled Steel

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,675/1,080 RPM, No. of Speeds 2, Voltage 115V AC, Full Load Amps 3.4 A, 42 Frame, OEM Replacement Brand FASCO, Replacement For 1468-306, 71840156, 7855MVA-A11U, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.