OEM Replacement Motor 1/30 HP 1100 RPM 3/5.0 in CX 115
- Mfr # D1045
- Zoro # G123932070
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
HP
0.03
Body Dia.
5 in
No. of Speeds
3
Hz
60 Hz
Frame
42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1045
- Zoro #
- G123932070
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.03
- No. of Speeds
- 3
- Hz
- 60 Hz
- Frame
- 42
- Nameplate RPM
- 1,100 RPM
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CWSE
- Motor Bearings
- Ball
- Full Load Amps
- 4.48 A
Dimensions
- Body Dia.
- 5 in
Description
FASCO 1/30*1100/3*5.0 in*CX*115 OEM replacement motor (Supplier Stock No. PEM-D1045) features a flat shaft, 0.500 in. diameter with 8.7 in. extension, six poles and 60 Hz operation for continuous duty applications. Insulation class B, service factor 1, UL recognized and CSA listed, 32% efficiency; manufactured in Mexico (UPC 818508029016).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.