Shop FASCO
See all product information
Create Account
OEM Replacement Motor - 1/70 HP, 1-Speed, 3/32 in Dia Shaft
- Mfr # D616
- Zoro # G023932378
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Voltage
115V
Full Load Amps
0.67 A
No. of Speeds
1
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D616
- Zoro #
- G023932378
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 3.3 in
Details
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Full Load Amps
- 0.67 A
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- HP
- 0.01
- Nameplate RPM
- 3,000 RPM
Description
FASCO D616 OEM replacement motor, 1/70 HP, 3000 RPM TEAO design with a 3.3 frame and 3.3-inch dia, 115V single-phase operation. Features a flat-and-groove 0.250-inch diameter shaft with 1-inch extension, B insulation, service factor 1, 2 poles, 60 Hz frequency, air-over duty, across-the-line starting and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.