Zoro Homepage

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct Drive, Steel 1 Speed

  • Mfr # A981

  • Zoro # G2030640


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct Drive
Full Load Amps
0.59
Housing Material
Steel
Number of Speeds
1
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A981
Zoro #
G2030640
UPC #
815585026853
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Overall Width
3 3/4 in
Blower Wheel Diameter
2 3/8 in
Blower Wheel Width
12 in
Outlet Height
1 5/16 in
Outlet Width
11 7/8 in
Overall Depth
14 3/4 in
Wheel Diameter
2 3/8 in
Wheel Width
12 in

Details

Drive Type
Direct Drive
Full Load Amps
0.59
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
No Thermal Protection
Blower Conduit Box
No
Max. Inlet Temp.
104 Degrees F
Replaces
8303972, J238-8244
RPM
3000
Mounting Position
All Position
Motor Insulation
Class H
Housing Finish
Metal
Item
OEM Blower
Bearing Type
Sleeve
Hz
60
Max. Ambient Temp.
104 Degrees F
Housing Color
Natural
Agency Compliance
UL Recognized US and Canada
Wheel Type
Forward-Curved
Motor Enclosure
Open
Electrical Connection
Male Terminals
Maximum Inlet Air Temperature
104 Degrees F
Maximum Ambient Temperature
104 Degrees F
Housing Material Finish
Metal
Motor Type
Shaded Pole
Airflow @ 0.250 in SP
120 cfm
OEM Replacement
No
Discharge Position
Horizontal
Features
C-Frame, Open Air Over
Frequency
60 Hz
For Air Type
Clean Air
Flange Type
Non-Flanged
Motor Insulation Class
H
Mounting Orientation
Horizontal
Number of Discharge Positions
1
Airflow @ 0.100 in SP
130 cfm
Maximum Fan Speed
1,400 RPM
Wheel Material
Aluminum
Nameplate Voltage
120V AC
Motor Speed
3,000 RPM
Includes Drive Package
Yes
Standards
CSA Certified, UL Listed
Includes Motor
Yes
Minimum Ambient Temperature
40 Degrees C
Current
0.59 A
Maximum Static Pressure
1/4 in wc
Minimum Fan Speed
3,100 RPM
Thermal Overload Protection
Yes
Motor Horsepower
1/75 hp
Airflow @ 0.000 in SP
131 cfm
Assembly
Assembled
Outlet Shape
Rectangular
Mount Type
All Position
Replacement For
8303972, J238-8244
Number of Inlets
1
Rotation
CW
Voltage
120VAC

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 2 3/8 in, Airflow @ 0.000 in SP 131 cfm, Airflow @ 0.100 in SP 130 cfm, Airflow @ 0.250 in SP 120 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.