Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A251

  • Zoro # G2031106


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.56
Housing Material
Steel
Inlet Dia.
4 3/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A251
Zoro #
G2031106
UPC #
815585026150
Country of Origin
Mexico

Dimensions

Inlet Dia.
4 3/4 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 1/2 in
Outlet Height
2 3/4 in
Outlet Width
1 3/4 in
Lead Length
48 in
Blower Wheel Width
1 5/16 in
Overall Depth
6 in
Wheel Diameter
4 1/2 in
Inlet Diameter
4 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.56
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Replaces
Mfr. Model No. 7021-9136, MTR-136PK
Agency Compliance
CSA Compliant, UL Recognized
Motor Insulation
Class B
Housing Color
Natural
Wheel Type
Forward-Curved
Max. Inlet Temp.
400 Degrees F
Motor Enclosure
Open
Bearing Type
Sleeve
Item
OEM Blower
RPM
3000
Max. Ambient Temp.
104 Degrees F
Housing Finish
Metal
Mounting Position
All Position
Hz
50/60
Nameplate Voltage
208-230V AC
Application
Furnaces
Maximum Fan Speed
3,000 RPM
Replacement For Manufacturer Model Number
7021-9136, MTR-136PK
Wheel Material
Steel
Standards
UL Listed
Compatible with Brand
Skymark
Maximum Motor Speed
3,000 RPM
OEM Replacement
Yes
Outlet Shape
Rectangular
Airflow @ 0.000 in SP
78 cfm
Maximum Inlet Air Temperature
400 Degrees F
Motor Insulation Class
B
Maximum Static Pressure
1 7/8 in wc
Electrical Connection
Wire Leads
Frequency
60 Hz
Motor Type
Shaded Pole
Current
0.56 A
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Skymark, Replacement For Manufacturer Model Number 7021-9136, MTR-136PK, Nameplate Voltage 208-230V AC, Phase 1, Current 0.56 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.