Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A361

  • Zoro # G2030756


original price: $233.99
5% off
new price: $219.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.23
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A361
Zoro #
G2030756
UPC #
815585026730
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
8 3/4 in
Overall Width
7 3/4 in
Blower Wheel Diameter
4 3/4 in
Blower Wheel Width
1 5/16 in
Outlet Width
1 3/4 in
Lead Length
5 in
Outlet Height
2 3/4 in
Overall Depth
6 1/4 in
Inlet Diameter
5 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
1.23
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Inlet Temp.
400 Degrees F
Motor Insulation
Class B
Bearing Type
Ball
RPM
3000
Mounting Position
All Position
Housing Color
Natural
Housing Finish
Metal
Replaces
7002-2558, D330787P01
Agency Compliance
CSA Compliant, UL Recognized
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Hz
60
Motor Enclosure
Open
Wheel Type
Forward-Curved
Current
1.23 A
Nameplate Voltage
115V AC
Compatible with Brand
Trane
Wheel Material
Steel
Frequency
60 Hz
Maximum Static Pressure
2 in wc
Electrical Connection
Wire Leads
Standards
CSA Certified, UL Listed
Application
Furnaces
Motor Insulation Class
B
Maximum Motor Speed
3,000 RPM
Maximum Inlet Air Temperature
400 Degrees F
Replacement For Manufacturer Model Number
7002-2558, D330787P01
Airflow @ 0.000 in SP
80 cfm
Maximum Fan Speed
3,000 RPM
Outlet Shape
Rectangular
Motor Type
Shaded Pole
OEM Replacement
Yes
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7002-2558, D330787P01, Nameplate Voltage 115V AC, Phase 1, Current 1.23 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc, Airflow @ 0.000 in SP 80 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.