Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A081

  • Zoro # G2031989


product price: $150.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
70
Drive Type
Direct
Full Load Amps
0.45
Housing Material
Steel
Inlet Dia.
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A081
Zoro #
G2031989
UPC #
815585025603
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Overall Depth
6 3/8 in
Lead Length
24 in
Outlet Dia.
2 1/8 in
Inlet Diameter
3 7/8 in
Outlet Diameter
2 1/8 in
Wheel Diameter
3 3/4 in

Details

CFM @ 0.100-In. SP
70
Drive Type
Direct
Full Load Amps
0.45
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Agency Compliance
CSA Compliant, UL Recognized
Housing Color
Black
Hz
50/60
Motor Insulation
Class B
Mounting Position
Shaft Horizontal
Wheel Type
Forward-Curved
Replaces
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Housing Finish
Paint
Motor Enclosure
Open
RPM
3000
Max. Inlet Temp.
104 Degrees F
Bearing Type
Ball
OEM Replacement
Yes
Maximum Inlet Air Temperature
104 Degrees F
Current
0.45 A
Wheel Material
Steel
Standards
CSA Certified, UL Listed
Electrical Connection
Wire Leads
Motor Type
Shaded Pole
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
80 cfm
Frequency
50/60 Hz
Application
Furnaces
Outlet Shape
Round
Replacement For Manufacturer Model Number
322P859, 35035B001, 35HWC181, 36HW, 36HWC18A, 36HWC241, 36HWC24A, 48HW, 48HWC181, 48HWC18A, 48HWC241, 48HWC24A, 60HW, 60HWC181, 60HWC18A, 60HWC241, 60HWC301, 60HWC30A, 60HWCC24A, 66HW, 66HWC181, 66HWC18A, 66HWC241, 66HWC24A, 66HWC301, DE3L038
Maximum Fan Speed
3,000 RPM
Motor Insulation Class
B
Nameplate Voltage
230V AC
Maximum Motor Speed
3,000 RPM
Compatible with Brand
HWC, Johnson Furnace, Magic Chef
Voltage
230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand HWC, Johnson Furnace, Magic Chef, Replacement For Manufacturer Model Number 322P859, 35035B001, 35HWC181, 36HW, 36HWC18A, 36HWC241, 36HWC24A, 48HW, 48HWC181, 48HWC18A, 48HWC241, 48HWC24A, 60HW, 60HWC181, 60HWC18A, 60HWC241, 60HWC301, 60HWC30A, 60HWCC24A, 66HW, 66HWC181, 66HWC18A, 66HWC241, 66HWC24A, 66HWC301, DE3L038, Nameplate Voltage 230V AC, Phase 1, Current 0.45 A, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.