UB550 Unit Bearing Motor 2-5/8 in Dia 1550 RPM 1-Speed
- Mfr # UB550-F
- Zoro # G423932091
product price:Â
$
60.29
/ea
Key Features
Motor Frame Material
Aluminum
Nameplate RPM
1,550 RPM
Motor Enclosure Design
TEAO
Voltage
115V
Full Load Amps
0.22 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB550-F
- Zoro #
- G423932091
- UPC #
- -
- Country of Origin
- China
Details
- Motor Frame Material
- Aluminum
- Nameplate RPM
- 1,550 RPM
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Full Load Amps
- 0.22 A
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWOSE
Description
FASCO UB550 2-5/8 in DIA unit bearing motor, 1550 RPM, single-speed, 115 V, 1-phase TEAO frame with threaded 1/4x20 shaft and 0.415 in extension (Shaft Type: Threaded). Four-pole, 60 Hz, continuous duty, across-the-line starting, Service Factor 1, Class B insulation, UL Recognized and CSA compliant; ambient rating 40 DegC. Supplier Stock No: PEM-UB550-F, UPC 786674069962.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.