Zoro Homepage

Unit Bearing Motor

  • Mfr # UB569

  • Zoro # G9755952


product price: $67.39
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB569
Zoro #
G9755952
UPC #
786674070289
Country of Origin
China

Dimensions

Length Less Shaft
3 1/16 in
Overall Length
3 5/8 in
Shaft Dia.
1/4 in
Bolt Circle Dia.
2 13/16 in
Mounting Stud Length
3/8 in
Body Dia.
3 7/16 in
Shaft Length
7/16 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
16 W
HP
1/50
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Motor Service Factor
1
Item
Unit Bearing Motor
Frame Material
Cast Iron
Motor Bearings
Unit
Includes
Speed Nut and Screw
Full Load Amps
0.4 A
Motor Design
Shaded Pole
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Shaft Design
Threaded
Ins. Class
B
Motor Mounting Type
Rear/Double Foot
Hz
60 Hz
Standards
UL and CSA
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Features
Totally Enclosed Air Over
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Weight
4 lb

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.4 A Full Load Amps, Non-Standard Frame, Output Watts 16 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.