Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Wire Louvered Panels - 48 x 30 in.

  • Mfr # FA1136317

  • Zoro # G815781399


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA1136317
Zoro #
G815781399
UPC #
739608707324
Country of Origin
China

Description

New chrome wire louvered panels offer a perfect mounting solution for all plastic hanging and new wire mesh hanging bins. Unlike a standard louvered panel where there can be the occasional concern of dust or dirt accumulation this exclusive offering wire panels completely resist any buildup of dust or dirt. Accepts all sizes of stack and hang bins and wire mesh bins. Features -Product type - Wire louvered panels. -Finish - Chrome. -Can be used in place of if you want to have wire panel mounted offset from a wall surface making it easier to clean behind the panel. Manufactured of heavy duty chrome wire these wire panels will offer years of dependable and heavy duty service. -Dimensions outside - 48 in. L x 30 in. H. -Carton weight 28.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.