
Wood Screw, #8, Stainless Steel Trim Head Square Drive, 50 PK (Discontinued)
- Mfr # SS250TTSQ
- Zoro # G305897432
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SS250TTSQ
Zoro #
G305897432
UPC #
-
Country of Origin
Japan
Dimensions
Screw Size
#8
Details
System of Measurement
Inch
Head Type
Trim
Drive
Square
Material
Stainless Steel
Item
Wood Screw
Description
Fastap Trimtite No. 8 S X 2-1/2 in. L Square Wood Screws 7.5 oz 50 pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.