Wood Screw, #10, 2-1/2 in, 75 PK

  • Mfr # FMTR321275ENBD

  • Zoro # G605993988


product price: $20.49
/pk 75, $0.27/ea

Key Features

System of Measurement
Inch
Screw Size
#10
Fastener Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTR321275ENBD
Zoro #
G605993988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

TrapEase 3 is the only deck screw guaranteed to create a clean finished look without predrilling in all three types of synthetic decking composite, PVC, and capstock. The Torx Ttap drive system is strip-out resistant. In addition, the stability button allows for wobble-free installation, keeping the fastener straight through installation. TrapEase 3 features a UV resistant head paint.


  • • Anti-fade head paint- color beach dune
  • • Concave underside of head conceals material for clean appearance
  • • Bottom thread and point are designed for maximum pull-down power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.