Wood Screw, #10, 6 in, Flat Head Hex Drive, 250 PK

  • Mfr # FMTLOK06-250

  • Zoro # G105993846


product price:  $164.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
6 in
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMTLOK06-250
Zoro #
G105993846
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
6 in
Thread Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Hex
Item
Wood Screw

Description

TimberLok is a heavy duty wood screw for applications such as attaching rafter or trusses to the top plate, landscape timbers, fences, decks, headers, stair stringers and more. TimberLok replaces 3/8 inch lag screws and is approved for use in ACQ pressure


  • • Head-stamped for easy code inspection
  • • 6 inch length, to match every application
  • • Great for replacing galvanized spikes in raised flower beds, landscaping or retaining walls
  • • Corrosion resistant
  • • Tapered head countersinks easily into wood
  • • Sharp point and aggressive threads penetrate dense woods without pre-drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.