Wood Screw, #10, 6 in, Hex Drive, 50 PK

  • Mfr # FMTLOK06-50

  • Zoro # G305994018


product price:  $59.85
/pk 50, $1.20/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTLOK06-50
Zoro #
G305994018
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
Hex
Item
Wood Screw

Description

Save time, money and labor costs TimberLok sharp point and aggressive threads penetrate the densest woods without pre-drilling and provide stronger shear values than 3/8 inch galvanized lag screws. TimberLok unique countersinking head design is perfect for your next wood-to-wood project whether it be deck framing, fencing or any post to beam connections. It's also perfect for replacing galvanized spikes in raised flower beds, landscaping or retaining walls. No need to predrill and sledge a spike. TimberLok just zips right in 6 inch TimberLok can also be used as a code compliant replacement for hurricane ties in rafter to top place and truss to top plate applications. Simply drive the 6 inch TimberLok at a 22-1/2 degree angle below the double top plate up into the center of the rafter. This can be done when over or between wall studs. The fastener head will countersink to secure the rafter to the double top plate. Please refer to Fasten Masters website for application specific information regarding this connection.


  • • No Pre-drilling
  • • Unique tapered head countersinks easily into wood
  • • Varity of lengths, from 2-1/2 to 10 inch, to match every application
  • • Free 5/16 inch hex driver bit in every box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.