Wood Screw, #14, 3-1/2 in, Steel 250 PK

  • Mfr # FMFL312B-250

  • Zoro # G505991299


product price: $166.99
/pk 250, $0.67/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#14
Fastener Length
3-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMFL312B-250
Zoro #
G505991299
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#14
Fastener Length
3-1/2 in

Details

System of Measurement
Inch
Material
Steel
Item
Wood Screw

Description

FlatLok is a multi purpose structural wood-to-wood fastener that is an alternative fastening method to using nails and through bolts when attaching multi-ply LVL, dimensional beams and girder trusses. The flat head sits flush, allowing for easy applicatio


  • • Guaranteed corrosion resistance, ACQ approved
  • • Single sided installation
  • • Strip-out resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.