Shop FASTENMASTER
See all product information
Create Account
Wood Screw, #20, 2-1/2 in, Red Torx Drive, 1050 PK
- Mfr # TR3-2121050SLMD
- Zoro # G105993624
product price:
$
147.99
/pk of 1050, $0.14/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#20
Fastener Length
2-1/2 in
Finish
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR3-2121050SLMD
- Zoro #
- G105993624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Torx
- Finish
- Red
- Item
- Wood Screw
Dimensions
- Screw Size
- #20
- Fastener Length
- 2-1/2 in
Description
TrapEase 3 is the only fastener guaranteed to deliver an ultimate finished look in PVC, capstock and composite decking. The Torx Ttap drive system offers stick-fit and wobble-free installation, virtually eliminating fastener stripping during installation
- • Head painted to match board
- • For PVC, capstock and composite decking
- • Corrosion and fade resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.