Zoro Homepage

Wood Screw, #14, 4 in, 250 PK

  • Mfr # FMFL004B-250

  • Zoro # G105991484


product price: $165.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Screw Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMFL004B-250
Zoro #
G105991484
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#14
Fastener Length
4 in

Details

System of Measurement
Inch
Item
Wood Screw

Description

FlatLok is designed for various multi-ply dimensional and engineered wood connections. FlatLok is approved for single-sided installation. FastenMaster LedgerLok is designed specifically for this application.


  • • Guaranteed corrosion resistance, ACQ approved
  • • Single sided installation
  • • Strip-out resistant
  • • For interior corridor ledgers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.