Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fastenmaster Wood Screw, 1/4 in, Galvanized Hex Drive, 6 PK FMTHR008-6

Wood Screw, 1/4 in, Galvanized Hex Drive, 6 PK (Discontinued)

  • Mfr # FMTHR008-6
  • Zoro # G101258567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMTHR008-6
Zoro #
G101258567
UPC #
608309419129
Country of Origin
United States

Dimensions

Screw Size
1/4 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Galvanized
Item
Wood Screw

Description

FastenMaster ThruLok No. 14 S X 8 in. L Hex Galvanized Wood Screws 6 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.