Shop FASTENMASTER
See all product information
Create Account
Wood Screw, #20, Torx Drive, 1050 PK
Mfr # TR3-2121050SLSD
Zoro # G905994203
product price:
$
141.99
/pk of 1050, $0.14/ea
Free Shipping & Returns
Key Features
Torx Drive
System of Measurement
Inch
Screw Size
#20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR3-2121050SLSD
- Zoro #
- G905994203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #20
Details
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Wood Screw
Description
TrapEase 3 is the only fastener guaranteed to deliver an ultimate finished look in PVC, capstock and composite decking. The Torx Ttap drive system offers stick-fit and wobble-free installation, virtually eliminating fastener stripping during installation
- • Head painted to match board
- • For PVC, capstock and composite decking
- • Corrosion and fade resistant
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.