Fastlane
Cable Protector, Drop Over, 1 Channel, 3ft.
- Zoro #: G4708611
- Mfr #: FL1X4-B
Hover or click to zoom Tap to zoom
Key Features
- Cable Protection System Component Item: Cable Protector
- Item: Cable Protector
- Material: Polyurethane
- For Use With: Cables, Hoses
- Load Capacity: 2,100 lb/Axle
- Number of Channels: 1
- Color: Black
- Style: Drop Over
$87.69
Subtotal: $87.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fastlane #FL1X4-B Specifications
- Zoro #: G4708611
- Mfr #: FL1X4-B
- UPC #: 812958001332
- Cable Protection System Component Item: Cable Protector
- Item: Cable Protector
- Material: Polyurethane
- For Use With: Cables, Hoses
- Load Capacity: 2,100 lb/Axle
- Number of Channels: 1
- Color: Black
- Style: Drop Over
- Max. Cable Dia.: 1 in
- Channel Height: 1 in
- Length: 38 1/2 in
- Width: 10 3/4 in
- Cable Protection System Components Length: 36 in
- Channel Width: 4 in
- Connection Style: L Shaped
- Cable Protection System Components Color: Black
- Height: 1 1/2 in
- Texture: Serrated
- ADA Compliant: No
- Cover Material: Plastic
- Cable Feed Style: Lay Under
- Overall Height: 1 1/2 in
- Country of Origin (subject to change): United States
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style L Shaped, Channel Height 1 in, Channel Width 4 in, Load Capacity 2,100 lb/Axle, Material Polyurethane, Style Drop Over, Color Black, For Use With Cables, Hoses, Max. Cable Dia. 1 in, Height 1 1/2 in, Length 38 1/2 in, Width 10 7/8 in, ADA Compliant No, Texture Serrated
Reviews of Fastlane #FL1X4-B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black FL45RT1X1.5-B
- FASTLANE Cable Protector, 1 Channel, 11-3/4"W, Black FL45LT1X1.5-B
- FASTLANE Anti-Slip Rubber Pad, 1/4ft L, 4-1/2"W, Blk CPRPKIT1-8
- FASTLANE Cable Protector, 2Channel, 10-3/4"W, Yellow FL2X1.75-Y
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. FL1X4-O
- FASTLANE Cable Protector, 2 Channel, 11-3/4"W, Black FL90RT2X1.75-B
- FASTLANE Cable Protector, 2Channel, 11-3/4"W, Yellow FL90LT2X1.75-Y
- FASTLANE Cable Protector, 2Channel, 11-3/4"W, Yellow FL45RT2X1.75-Y
- FASTLANE Cable Protector, 2Channel, 11-3/4"W, Orange FL90LT2X1.75-O
- TIRE CONVERSION TECHNOLOGIES, INC Tire Conversion Technologies® DH-CR-3 Small Cable Cover 39.25"x5.25"x0.75" (Channel 1.5"x0.5") DH-CR-3
- VESTIL Extruded Alum Hose, Cable Crossover, 36Brn HCR-36-BRN
- Fastlane Cable Protectors