Cable Protector, Drop Over, 1 Channel, 3ft.
- Zoro #: G3950563
- Mfr #: FL1X4-O
$74.87
- Cable Protection System Component Item: Cable Protector
- Number of Channels: 1
- Cable Protection System Components Color: Orange
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Fastlane #FL1X4-O Specifications
|
|
Cable Protection System Component Item: Cable Protector | Number of Channels: 1 |
Cable Protection System Components Color: Orange | For Use With: Lightweight Vehicles and Pedestrian Traffic |
Connection Style: L Shaped | Item: Cable Protector |
Cable Protection System Components Length: 36" | Max. Cable Dia.: 1" |
Style: Drop Over | Load Capacity: 1050 lb./Tire, 2100 lb./Axle |
Channel Height: 1" | Material: Polyurethane |
Height: 1-1/2" | Width: 10-3/4" |
Channel Width: 4" | Country of Origin (subject to change): United States |
Description
Our assortment of cable protectors includes cord and wire covers, cable protector ramps, floor cable protectors, and cord hiders. Here are some important details for Fastlane Cable Protector. Material: Polyurethane.