FSC1979PX American Classic 8" Widespread Bathroom Faucet, Polished Nkl
- Mfr # FSC1979PX
- Zoro # G3075724
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.06
Material
Brass
Color
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC1979PX
- Zoro #
- G3075724
- UPC #
- 663370618697
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Weight
- 6.06
- Material
- Brass
- Color
- Polished Nickel
- Finish
- Polished Nickel
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Ceramic Disc Cartridge
- Features
Dimensions
- Length
- 10.63
- Height
- 6
- Width
- 5.19
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy abs construction and premium polished nickel finish are guaranteed to glamorize your home's ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.