Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVPB252271PN Edwardian 25" Console Sink Set, White/Polished Nickel

  • Mfr # KVPB252271PN

  • Zoro # G3095525


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
48.35
ADA Compliant
false
Collection
Edwardian
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB252271PN
Zoro #
G3095525
UPC #
663370773495
Country of Origin
China

Dimensions

Width
22.06
Length
25.19
Height
33.81
Item Height (Inch)
33.81
Item Width (Inch)
22.06
Item Length (Inch)
25.19
Depth to Overflow (Inch)
3.38

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
48.35
Finish
White/Polished Nickel
ADA Compliant
false
Collection
Edwardian
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Base is fabricated from brass tubing, Pre-drilled for single-hole faucet installation, Overall size: (L)25-3/16" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass
Drain Placement
Rear
Item Weight (lbs)
48.35
Faucet Centers
0
Faucet Holes
1
Number of Basins
Single Bowl
Overflow Location
Rear
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Theme
Traditional
Installation Type
Console
Faucet Included
No
UPC/CUPC Certified
false
Prop 65 Label
true
Warranty
1
Handing
Single Bowl
Faucet Mount
Single Hole

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.