KVPB31227W87 Dreyfuss 31" Console Sink W/SS Leg (8", 3 Hole), Wht/Brass

  • Mfr # KVPB31227W87
  • Zoro # G3088175
product price: 
$
1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White/Brushed Brass
Weight
54.88
Collection
Dreyfuss
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KVPB31227W87
Zoro #
G3088175
UPC #
663370775413
Country of Origin
China
Item
Console Sink
Color
White/Brushed Brass
Weight
54.88
Collection
Dreyfuss
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs
ADA Compliant
false
Material
Ceramic;Stainless Steel;Brass
Features
Traditional ceramic vanity top, Includes stainless steel legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)31-1/8" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Theme
Traditional
Handing
Single Bowl
Faucet Mount
Widespread
Prop 65 Label
true
Faucet Included
No
Faucet Holes
3
Overflow Location
Rear
Warranty
1
Faucet Centers
8
Drain Placement
Rear
Installation Type
Console
UPC/CUPC Certified
false
Item Weight (lbs)
54.88
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Drain / Strainer Included
No

Dimensions

Width
22.06
Height
34.25
Length
31.13
Item Height (Inch)
34.25
Depth to Overflow (Inch)
3.75
Item Width (Inch)
22.06
Item Length (Inch)
31.13

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with 8-in widespread faucet holes and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews