Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVPB36M87ST Dreyfuss 36" Console Sink Set, Marble White/Brushed Brass

  • Mfr # KVPB36M87ST

  • Zoro # G3108728


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Color
Marble White/Brushed Brass
Weight
90.15
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB36M87ST
Zoro #
G3108728
UPC #
663370775178
Country of Origin
China

Dimensions

Height
38.19
Width
22
Length
36
Item Height (Inch)
38.19
Item Length (Inch)
36
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22

Details

Item
Console Sink
Color
Marble White/Brushed Brass
Weight
90.15
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
Finish
Marble White/Brushed Brass
Features
Base is constructed of stainless steel tubing and brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)38-3/16", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Material
Marble;Stainless Steel;Brass
Item Weight (lbs)
90.15
Drain / Strainer Included
No
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Prop 65 Label
true
Overflow Location
Front
Installation Type
Console
Faucet Included
No
Faucet Holes
3
Theme
Traditional
Warranty
1
Faucet Mount
Widespread
Drain Placement
Rear
Handing
Single Bowl
Share H&C Handle Item#
No Handle
Faucet Centers
8

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.