Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk

  • Mfr # VPB14880

  • Zoro # G3080877


product price: $562.49
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
12.13
Gauge
No
Collection
Imperial
Includes
Stainless Steel Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB14880
Zoro #
G3080877
UPC #
663370599743
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.5
Length
41
Width
16
Item Length (Inch)
41
Item Height (Inch)
30.5
Item Width (Inch)
16

Details

Item
Console Sink
Color
Matte Black
Weight
12.13
Gauge
No
Finish
Matte Black
Collection
Imperial
Includes
Stainless Steel Leg
ADA Compliant
false
Features
Console sink legs made from heavy duty stainless steel tubing, Available in various finishes, Overall height: 3-1/2", Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel
Drain Placement
No
Overflow Location
No
Share H&C Handle Item#
No Handle
Theme
Traditional
Overflow Hole Included
false
Warranty
1
UPC/CUPC Certified
false
Drain / Strainer Included
No
Item Weight (lbs)
12.13
Installation Type
Wall Mount
Faucet Included
No
Accessories Included
Yes
Prop 65 Label
true

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Stainless Steel Console Legs for VPB1488B is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.