Precis Super Single Bowl, Metallic Gray

  • Mfr # 440148

  • Zoro # G022925296


product price:  $617.99
/ea
Free Shipping & Returns

Key Features

Minimum Cabinet Size
36 in
Depth
9.87 in
Standards
IAPMO Certified, UPC Certified
Finish
Metallic Gray
Overall Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440148
Zoro #
G022925296
UPC #
747943026437
Country of Origin
Canada

Dimensions

Minimum Cabinet Size
36 in
Depth
9.87 in
Overall Length
32 in
Overall Width
19 in

Details

Standards
IAPMO Certified, UPC Certified
Item
Kitchen Sink
Finish
Metallic Gray
No. of Bowls
1
Body Material
Silgranit

Description

The PRECIS SUPER SINGLE UNDERMOUNT KITCHEN SINK offers clean lines and a spacious single bowl design. One of BLANCO's most popular sinks, the PRECIS SUPER SINGLE features an extra-large bowl, so kitchen items such as baking sheets, pots and pans can be easily maneuvered. Made of SILGRANIT, PRECIS kitchen sinks are engineered to withstand heavy cookware and hot bakeware. Silgranit sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the PRECIS sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.