VPB14887 Imperial Stainless Steel Console Legs for VPB1488B, Brass

  • Mfr # VPB14887

  • Zoro # G3083607


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
12.13
Collection
Imperial
ADA Compliant
false
Includes
Washstand Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB14887
Zoro #
G3083607
UPC #
663370599798
Country of Origin
Taiwan, Province of China

Dimensions

Length
41
Width
16
Height
30.5
Item Width (Inch)
16
Item Height (Inch)
30.5
Item Length (Inch)
41

Details

Item
Console Sink
Color
Brushed Brass
Weight
12.13
Collection
Imperial
Finish
Brushed Brass
ADA Compliant
false
Includes
Washstand Leg
Gauge
No
Features
Console sink legs made from heavy duty stainless steel tubing, Available in various finishes, Overall height: 3-1/2", Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel
Overflow Hole Included
false
Prop 65 Label
true
Overflow Location
No
Accessories Included
Yes
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Installation Type
Wall Mount
Theme
Traditional
Drain / Strainer Included
No
Drain Placement
No
Warranty
1
Faucet Included
No
Item Weight (lbs)
12.13

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Stainless Steel Console Legs for VPB1488B is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.