Shop FAULTLESS

5002047 Tulip Polished Brass Metal Entry Knob & Single Cylinder Deadbolt - 3 Grade Right Handed

  • Mfr # 5002047

  • Zoro # G303713505


product price:  $45.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002047
Zoro #
G303713505
UPC #
50134076419
Country of Origin
Taiwan, Province of China

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Style: Tulip
  • Finish: Polished Brass
  • Material: Metal
  • Grade: 3 Grade
  • Door Direction: Right Handed
  • Number of Keys Included: 3
  • Indoor or Outdoor: Outdoor
  • Lockset Type: Keyed
  • Maximum Door Thickness: 1-3/4 inch in.
  • Commercial or Residential: Residential
  • Knob Style: Tulip
  • ADA Compliant: No
  • Minimum Door Thickness: 1-3/8 inch in.
  • Backset Dimension: 2-3/8 to 2-3/4 in.
  • Country of Origin: Taiwan
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.