Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48312
- Zoro # G616608215
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA & ANSI
Footplate Width
1 1/2 in
Footplate Depth
5 1/2 in
Product Type
T-Slot Framing System Panel
Method of Construction
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48312
- Zoro #
- G616608215
- UPC #
- -
- Country of Origin
- United States
- Standards
- OSHA & ANSI
- Product Type
- T-Slot Framing System Panel
- Method of Construction
- Extruded
- Includes
- Double Feet, Endcaps
- Panel Type
- Mesh
- Material
- Wire
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Yellow
- Finish
- Powder-Coated/PVC-Coated
- Assembly
- Assembled
- Frame Type
- Add-On
- Item
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Mesh Shape
- Square
- Panel Color
- Black
- Number of Subpanels
- 0
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
- Overall Width
- 36 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.