FAZTEK
- Mfr # 48318
- Zoro # G916608274
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Wire Thickness
12 ga
Assembly
Unassembled
Footplate Depth
5 1/2 in
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Panel Type
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48318
- Zoro #
- G916608274
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Unassembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Panel Type
- Mesh
- Method of Construction
- Extruded
- Material
- Wire
- Frame Type
- Add-On
- Mesh Shape
- Square
- Number of Subpanels
- 0
- Includes
- Double Feet, Endcaps
- Product Type
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Yellow
- Finish
- Powder-Coated/PVC-Coated
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- T-Slot Framing System Panel
- Panel Color
- Black
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Wire Thickness
- 12 ga
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 24 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Overall Height
- 72 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.