Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48326
- Zoro # G016608167
product price:Â
$
679.99
/ea
Key Features
Overall Depth
5 1/2 in
Method of Construction
Extruded
Overall Height
84 in
Mesh Shape
Square
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48326
- Zoro #
- G016608167
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- Extruded
- Mesh Shape
- Square
- Assembly
- Assembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Panel Color
- Black
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- OSHA & ANSI
- Item
- T-Slot Framing System Panel
- Includes
- Double Feet, Endcaps
- Frame Type
- Stand-Alone
- Frame Color
- Yellow
- Material
- Wire
- Panel Type
- Mesh
- Finish
- Powder-Coated/PVC-Coated
- Number of Subpanels
- 0
- Product Type
- T-Slot Framing System Panel
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Overall Depth
- 5 1/2 in
- Overall Height
- 84 in
- Wire Thickness
- 12 ga
- Footplate Depth
- 5 1/2 in
- Overall Width
- 48 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.