FAZTEK
- Mfr # 48322
- Zoro # G616608123
product price:Â
$
559.99
/ea
Key Features
Material
Wire
Frame Color
Yellow
Lock Type
Cylinder
Door Width
35 11/16 in
Compatible Brand and Series
80/20 15 Series, Parco 15 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48322
- Zoro #
- G616608123
- UPC #
- -
- Country of Origin
- United States
- Material
- Wire
- Frame Color
- Yellow
- Lock Type
- Cylinder
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- T-Slot Framing System Door
- Exterior Swing Direction
- Right Swing
- Mounting Orientation
- Right
- Mesh Shape
- Square
- Assembly
- Unassembled
- Panel Type
- Mesh
- Handle Type
- Lever
- Frame Type
- Add-On
- Includes
- (2) Keys, Door Post, Double Feed, Endcaps, Mesh Retainers
- Standards
- OSHA & ANSI
- Opening Type
- Hinged
- Finish
- Powder-Coated, PVC-Coated
- Method of Construction
- Extruded
- Item
- T-Slot Framing System Door
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Panel Color
- Black
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Door Width
- 35 11/16 in
- Overall Width
- 37 1/2 in
- Door Height
- 66 in
- Overall Depth
- 5 1/2 in
- For Maximum Door Opening Width
- 36 in
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Wire Thickness
- 12 ga
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.