Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48333
- Zoro # G116608180
product price:Â
$
448.99
/ea
Key Features
Assembly
Unassembled
Material
Wire
Compatible Slot Width
0.315 in, 0.32 in
Includes Mounting Hardware
Mounting Hardware Included
Overall Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48333
- Zoro #
- G116608180
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Unassembled
- Material
- Wire
- Includes Mounting Hardware
- Mounting Hardware Included
- Finish
- Powder-Coated/PVC-Coated
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Mesh Shape
- Square
- Item
- T-Slot Framing System Panel
- Product Type
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Frame Type
- Add-On
- Method of Construction
- Extruded
- Includes
- Double Feet, Endcaps
- Standards
- OSHA & ANSI
- Panel Color
- Black
- Panel Type
- Mesh
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Number of Subpanels
- 0
- Shell Material
- Wire
- Traction Material
- Wire
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 84 in
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Overall Width
- 48 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.