Shop FAZTEK
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 48340
- Zoro # G516608124
product price:Â
$
824.99
/ea
Key Features
Panel Type
Solid
Includes
(2) Door Posts, (2) Keys, Double Feet, Endcaps
Overall Height
72 in
Handle Type
Lever
Method of Construction
Extruded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48340
- Zoro #
- G516608124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Door Height
- 66 in
- For Maximum Door Opening Width
- 36 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 39 in
- Door Width
- 35 11/16 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.