FAZTEK
- Mfr # 48313
- Zoro # G516608179
product price:Â
$
600.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Panel Color
Black
Panel Type
Mesh
Number of Subpanels
0
Material
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48313
- Zoro #
- G516608179
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- Mounting Hardware Included
- Panel Color
- Black
- Panel Type
- Mesh
- Number of Subpanels
- 0
- Material
- Wire
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Item
- T-Slot Framing System Panel
- Frame Color
- Yellow
- Standards
- OSHA & ANSI
- Product Type
- T-Slot Framing System Panel
- Mesh Shape
- Square
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Assembly
- Assembled
- Frame Type
- Add-On
- Method of Construction
- Extruded
- Finish
- Powder-Coated/PVC-Coated
- Shell Material
- Wire
Dimensions
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Width
- 48 in
- Overall Depth
- 5 1/2 in
- Wire Thickness
- 12 ga
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.