T-Slot Aluminum Extrusion

  • Mfr # 10QE1010-72

  • Zoro # G623559975


product price:  $37.35
/ea

Key Features

Series
10 Series
Profile Shape
Square
Profile Type
Single
System of Measurement
Inch
Temper
T6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10QE1010-72
Zoro #
G623559975
UPC #
-
Country of Origin
United States

Dimensions

Weight per Unit Length
0.5 lb-ft
Slot Width
0.26 in
Bore Diameter
13/64 in
Profile Height
1 in
Profile Width
1 in

Details

Item
T-Slot Aluminum Extrusion
Series
10 Series
Profile Shape
Square
Profile Type
Single
System of Measurement
Inch
Temper
T6
Yield Strength
25,000 psi
Product Type
T-Slot Profile
Slot Location
Adjacent-Sides
Material
Aluminum
Finish
Anodized

Description

T-Slot Profile, Inch, Single, Weight per Unit Length 0.5 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 4, Profile Height 1 in, Profile Width 1 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 25,000 psi, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.