T-Slot Aluminum Extrusion
Mfr # 15QE1515UL-72
Zoro # G423559144
product price:Â $64.55
/eaKey Features
Material
Aluminum
Temper
T6
Yield Strength
25,000 psi
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15QE1515UL-72
Zoro #
G423559144
UPC #
-
Country of Origin
United States
Dimensions
Profile Width
1 1/2 in
Profile Height
1 1/2 in
Slot Width
0.32 in
Bore Diameter
17/64 in
Weight per Unit Length
1.09 lb-ft
Details
Item
T-Slot Aluminum Extrusion
Material
Aluminum
Temper
T6
Yield Strength
25,000 psi
Slot Location
Adjacent-Sides
Product Type
T-Slot Profile
Relative Profile Weight
Ultra-Lite
Finish
Anodized
System of Measurement
Inch
Profile Type
Single
Profile Shape
Square
Series
15 Series
Description
T-Slot Profile, Inch, Single, Weight per Unit Length 1.09 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Smooth, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, 15 Series, Square, Slot Width 0.32 in, Yield Strength 25,000 psi, Relative Profile Weight Ultra-Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.