Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Febco Backflow Preventer, Size 2", 175 psi 2 LF825Y-QT RP

Backflow Preventer, Size 2", 175 psi (Discontinued)

  • Mfr # 2 LF825Y-QT RP
  • Zoro # G005303721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF825Y-QT RP
Zoro #
G005303721
UPC #
00098268455311
Country of Origin
China

Dimensions

Overall Height
9 in
Size
2 in
Height
9 in
Length
10 1/2 in
Connection Size - Side 1
2 in
Check Valve Length
10 1/2 in
Overall Length
17.75 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
32 Degrees to 140 Degrees F
Spring Material
Stainless Steel
Connection
NPT
Max. Pressure
175 psi
Flow
240 gpm
Series
LF825Y
Features
Internal Relief Valve Pressure Sensing Passages, Low Head Loss, Modular Relief Valve for Ease of Maintenance, Replaceable Seat Rings on All Sizes, Simple Service Procedures. All Internal Parts Serviceable in Line, Spring Loaded Y Type Check Valves, Ultimate Mechanical Protection of Potable Water, Against Hazards of Cross-Connection Contamination
Seat Material
Buna-N
Standards
ASSE 1013, AWWA C511 Conformance, CSA B64.4, NSF, UPC, USC-FCCCHR
Max. Temp.
140 Degrees F
Valve Model Feature
Quarter-Turn Ball Valve
Brand & Series
FEBCO LF825Y
Shut-Off Valve Included
Ball Valve
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
32 Degrees F
Hazard Protection Level
High Health Hazard
Connection Type - Side 2
IPS
Includes Strainer
No Strainer
Connection Gender - Side 1
Female
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Flow Meter
No Flow Meter
Connection Gender - Side 2
Female
Connection Type - Side 1
IPS
Manufacturer Warranty
1 yr
Includes Flood Protection
No Flood Protection

Description

Backflow Preventer,Size 2",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.